Watts FIPT Flange Dielectric Union

W3200

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Buna-N gasket
  • Designed and manufactured to the highest quality standards
  • Iron pipe thread connections
  • Maximum pressure is 175 PSI (12.1 BAR)
  • Maximum temperature is 180 degrees F (82 degrees C)
  • Meet federal specifications for tensile strength and thread end connections

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CARB OTC LEED Compliant
No
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Cast Iron
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday