0 items

Watts Check Rubber Valve Repair Kit

WRK909RC1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All parts are made of high quality materials
  • Factory Replacement Kit
  • No special tools required for changing parts

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
LF909 and 909 Series Reduced Pressure Zone Assemblies
FM Approved
No
Material
Rubber
NSF Certified
No
Product Type
Check Kit
UL Listed
No
Valve Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday