0 items

Watts Flanged Double Check Valve Assembly Outside Stem and Yoke Gate Valve

WLF709OSY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Maximum flow at low pressure drop
  • No special tools required for servicing
  • Replaceable stainless steel seats

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510-92
BAA Compliant
Yes
CSA Certified
CSA B64.5
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
75 in
Material
Cast Iron
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
NSF Certified
No
Number of Handles
Two Handle
Recommended Valve Application
Water
Type
Double Check Valve Assembly
UL Listed
Yes
Valve Body Style
Inline
Valve Operator
Cross Handwheel
Valve Seat Material
Stainless Steel
Valve Size
8 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday