0 items

Watts Flanged x Grooved Stainless Steel Cross Hand Wheel Handle Backflow Preventer

W757DCDAOSYLM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 pound ANSI/AWWA CL D flanged
  • Lightweight construction
  • Outside screw and yoke shutoffs
  • Stainless steel for corrosion resistance

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61-G
ASSE Standards
ASSE 1048
AWWA Specifications
AWWA M-22
BAA Compliant
Yes
CSA Certified
CSA B64.5
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
Type
Double Check Detector Assembly
UL Listed
Yes
Valve Operator
Cross Handwheel
Valve Seat Material
Plastic
Valve Size
4 in
Valve Type
Backflow Preventers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday