Watts

Series LFCSM-61-S 1-1/2 in. Flow Measurement Valve

Part #WLFCSM61M2S  |  Manufacturer Part #0856813

Valve Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free body
  • Bi-directional flow
  • Solder ends
  • Positive shutoff

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Series LFCSM-61-S

Depth: 3-69/100 in

End Connection 1: Socket

End Connection 2: Solder

End Connections: Socket x Solder

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 7-1/4 in

Lead Law Compliant: Yes

Length: 4-7/8 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 250

NSF Certified: No

Valve Body Style: Ball

Valve Operator: None

Valve Size: 1-1/2 in

Valve Type: Ball Valve

Weight: 2.4

Width: 3-1/2 in