for 20 in. x 2-3/4 in. Cartridges 3/4 in. Inlet/Outlet
for 20 in. x 2-3/4 in. Cartridges 3/4 in. Inlet/Outlet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure relief valve
- Superior resistance from many aggressive chemicals
- 20 Inches long
- 3/4 IN Port connection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Filtration
- BAA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- Mesh Size:
- 40
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 100#
- Size:
- 20 in
- UL Listed:
- No