Commercial Housing Bracket for 10 in. Housing
PWMB Series Commercial Housing Bracket for 10 in. Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting points pre-drilled
- Accepts 10 in or 20 in commercial housings
- Rigid aluminum construction
- Single stage mounting bracket
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Filtration
- BAA Compliant:
- No
- Brand Model Compatibility:
- W7100668, W7100669, W7100644, W7100670
- Collection:
- PWMB Series
- Depth:
- 4-1/2 in
- Fits Model:
- W7100668, W7100669, W7100644, W7100670
- Height:
- 2-3/8 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Aluminum
- Product Type:
- Mounting Bracket
- Weight:
- 0.7 lb
- Width:
- 3 in