Watts

Full Flow Pleated Cartridge (Sold by Case 4)

Part #WPWPL20FFM1AB  |  Manufacturer Part #7100413

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Collects particles throughout the entire thickness of the filter
  • Cellulose-free synthetic filter media
  • Rated for temperatures up to 140 ° F
  • All filters are washable and reusable, except one absolute and 0.35 micron sizes
  • Reduce sediment, dirt, rust and particles
  • Pleated filters are thick and have a high holding capacity
  • Large surface area reduces pressure drop
  • Sold by case

Lead Law Compliant, Not Certified

Documents

Specifications

Application: Filtration

Cartridge Type: Filter

Color Finish Category: Whites

Contaminant Removal: Dirt, Particle, Rust, Sediment

Filtering Material: Yes

Lead Law Compliance Level: Compliant Not Certified

Length: 20 in

Material: Plastic

Material Type: Polyester

NSF Certified: No

Outside Diameter: 4-1/2 in

Package Quantity: Case of 4

Temperature Range: 4.4 to 60 Deg C (40 to 140 Deg F)

Type: WPWPL20FFM1AB