Watts G2 Series Bronze Full Port Solder 600# Ball Valve

WLFB6081G2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 PSI WOG rating
  • Full port design
  • NSF 61-G certification
  • Solder end connection

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI B16.18
BAA Compliant
Yes
Collection
G2 Series
Color Finish
Bronze
End Connection 1
Socket
End Connection 2
Socket
End Connections
Solder
FM Approved
No
Fitting Size 1
1 in
Length
3-1/2 in
MSS Specifications
MSS-SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
400
Minimum Temperature
-40
Pressure Class
600#
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Tee Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday