0 items

Watts FNPT x MNPT Float Valve

W012

Valve Size

3/4 in
Starting at $80.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze body
  • Machined flange
  • Replaceable seals
  • Serrated arms

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
End Connection 1
Female Threaded
End Connection 2
Male Threaded
End Connections
FNPT x MNPT
Material
Bronze
Maximum Pressure
165 psi
Maximum Temperature
180
Recommended Valve Application
Water
Valve Size
3/4 in
Valve Type
Float Valves

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday