0 items

Watts High Pressure Hose Drop Backflow Preventer

W912HP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High pressure
  • Horizontal or vertical installation
  • Oval handle shutoff
  • Strainer screen

SPECIFICATIONS

IAPMO Listed
No
Material
Bronze
NSF Certified
No
UL Listed
No
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday