1-1/4 in. Boiler Trim Outlet Packaging

You last purchased this on
 
Watts

HPX Series 1-1/4 in. Boiler Trim Outlet Packaging

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

HPX Series 1-1/4 in. Boiler Trim Outlet Packaging

  • Fast #
  • Part #WHPX60DBH
  • Item #4088480
  • Manufacturer Part #0235092
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Expansion tank
  • AS air separator
  • For closed loop hydronic heating systems
  • Float vent valve
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
HPX Series
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
16 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Product Type:
Combination
Weight:
23.5 lb
Width:
18-47/50 in