0 items

Watts Import Water Expansion Tank

WPLT

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4 IN male connection
  • Air pre-charge at 20 PSI
  • Butyl rubber diaphragm
  • Prevents over-pressure caused by thermal expansion

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
BAA Compliant
No
CARB OTC LEED Compliant
No
Capacity
4.5 gal
Color Finish
Almond
Diameter
10-1/2 in
End Connection 1
Male Threaded
FM Approved
No
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
Height
13-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday