0 items

Watts Fusion IPS Straight HDPE Tee

WTR18P1IPS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Easy to install
  • For use with PERT tubing
  • Triton™ RF fusion weld technology
  • WeldTell™ indicator on fitting shows weld completion

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM D-3034
BAA Compliant
Yes
Clean Bagged
No
End Connection 1
Fusion
End Connection 2
Fusion
End Connection 3
Fusion
End Connections
Fusion
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Maximum Temperature
100
Minimum Temperature
14
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday