0 items

Watts Lead Free Reduced Pressure Zone Assembly

WLF909QTS

Valve Size

Starting at $1207.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact for easy installation
  • Quarter-turn ball valves with tee handles
  • Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Cast Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
33
Type
Reduced Pressure Zone Assembly
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Tee Handle
Valve Seat Material
Engineered Plastic
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday