Watts LF601 Series Cast Copper Silicon Alloy Threaded Check Valve

WLF601

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral lead free brass seat
  • Lead free brass body
  • Silent operation
  • Viton (R) disc

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
LF601 Series
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Lead Law Compliant
Yes
Material
Cast Copper Silicon Alloy
Maximum Pressure
400 psi
Maximum Temperature
100
Minimum Temperature
-20
Pressure Class
250#
UL Listed
No
Valve Body Style
Straight
Valve Disc Material
Viton®
Valve Seat Material
Brass
Valve Size
1/4 in
Valve Type
Check Valve
Weight
0.6

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday