Watts LF719 1/2 in. Double Check Valve Assembly

WLF719QTS

Manufacturer Part #: 0065307

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lead free construction
  • Chloramine resistant elastomers
  • Top mounted screwdriver slotted ball valve test cocks
  • Reversible seat disc rubber, extends the check valve life

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1015
BAA Compliant
Yes
Collection
LF719
Depth
11-22/25 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
1/2 in
Height
5-1/4 in
Lead Law Compliant
Yes
Maximum Pressure
175 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 61
Type
Double Check Valve Assembly
UL Listed
No
Valve Disc Material
Silicone
Valve Seat Material
Engineered Plastic
Valve Type
Backflow Preventer
Width
9-13/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday