Watts

LF777S 2-1/2 in. Threaded Y Strainer Valve with Tapped Retainer Cap

Part #WLF777S20212  |  Manufacturer Part #0124007

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free construction
  • Wye pattern
  • Threaded end connections
  • Tapped retainer cap and closure plug

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Collection: LF777S

Depth: 7-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Height: 9-19/50 in

Lead Law Compliant: Yes

Material: Cast Copper Silicon Alloy

Maximum Pressure: 400 WOG

Mesh Size: 20

Strainer Type: Wye

UL Listed: No

Valve Body Material: Bronze

Valve Size: 2-1/2 in

Weight: 10.98

Width: 3-3/4 in