3/4 in. Brass Union FNPT x FNPT Backflow Preventer
Series LF7R 3/4 in. Brass Union FNPT x FNPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be installed vertically or horizontally
- Compact design
- Lead free brass body for durability
- Meets ANSI/ASSE standard 1024
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 1024, ANSI 61-G
- ASSE Standards:
- ASSE 1024
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.6
- Collection:
- Series LF7R
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 2-14/25 in
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- FM Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-5/16 in
- Material:
- Brass
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Recommended Valve Application:
- Commercial, Residential, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Santoprene
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Double Check Valve
- Weight:
- 0.819 lb
- Width:
- 1-7/8 in