4 in. Flanged Ductile Iron Automatic Control Valve
This product has been replaced by
Manufacturer Part #2GE00012
LFF115 4 in. Flanged Ductile Iron Automatic Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Class 150 flanged
- Epoxy coated
- Globe pattern
- Copper tubing/brass fittings
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-536
- Application:
- Commercial, Industrial
- BAA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- LFF115
- Depth:
- 32 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 31 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 75 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Rubber
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Brass
- Valve Size:
- 4 in
- Valve Type:
- Automatic Control Valve
- Weight:
- 150 lb
- Width:
- 18-1/2 in