LFF115 6 in. Flanged Ductile Iron Wye

Part #WLFF1156  |  Item #4785131  |  Manufacturer Part #V2018-04

$ 5,333.25 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #WLFF1156Item #4785131Mfr. Part #V2018-04

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5,333.25 /EACH
    Added to your cart. View Cart

Product Details

  • Globe pattern
  • Class 150 flanged
  • Epoxy coated
  • Copper tubing/brass fittings

Specifications

ADA Compliant: No

BAA Compliant: Yes

Clean Bagged: No

Collection: LFF115

Depth: 37-4/5 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Height: 37 in

Material: Ductile Iron

NSF Certified: No

Strainer Type: Wye

UL Listed: No

Valve Body Style: Globe

Valve Port Opening: Full Port

Weight: 277

Width: 23-4/5 in