3/4 in. 75# 300 psi Cast Copper Silicon Alloy Double Union x Solder Union Pressure Reducing Valve
LFN45B Series 3/4 in. 75# 300 psi Cast Copper Silicon Alloy Double Union x Solder Union Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Solder union inlet and outlet
- Bypass valve controls thermal expansion pressure
- Lead free brass body
- Sealed spring cage for accessible outdoor or pit installations
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA B356
- Collection:
- LFN45B Series
- Depth:
- 2-1/4 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 75#
- Recommended Valve Application:
- Water
- Valve Body Style:
- Standard
- Valve Disc Material:
- Elastomer
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2 lb
- Width:
- 5-1/2 in