1 x 1 x 1 in. 400 psi Bronze Sweat Wye Strainer

You last purchased this on
 
Watts

LFS777SI 1 x 1 x 1 in. 400 psi Bronze Sweat Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

LFS777SI 1 x 1 x 1 in. 400 psi Bronze Sweat Wye Strainer

  • Fast #
  • Part #WLFS777SIG
  • Item #3920893
  • Manufacturer Part #0379121
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wye pattern
  • Solder end connections
  • Lead free construction
  • Special flared screen opening on upstream end to provides unrestricted flow through the strainer
  • Retainer cap tapped for closure plug
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-G
BAA Compliant:
No
Collection:
LFS777SI
Cover Material:
Cast Copper Silicon Alloy
Depth:
2-49/100 in
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
1-1/20 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/4 in
Material:
Cast Copper Silicon Alloy, Stainless Steel
Material Type:
304
Maximum Temperature:
210
Mesh Size:
20
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - High:
125, 400
Pressure Class:
125#, 400#
Recommended Valve Application:
Gas, Liquid, Oil, Steam, Water
Strainer Type:
Wye
Valve Body Style:
Y Pattern
Weight:
1.01 lb
Width:
1-21/100 in