0 items

Watts Series LFU5B Low Pressure Female Threaded Water Pressure Reducing Valve with Thermal Expansion Bypass

WLFU5BLPZ3

Valve Size

Starting at $655.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral stainless steel strainer removable for cleaning
  • Low pressure applications
  • NPT threaded female union inlet by NPT female outlet
  • Serviceable in line without special tools

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
Application
Commercial, Residential
BAA Compliant
Yes
CSA Certified
CSA B356
Collection
Series LFU5B
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Cast Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
180
Minimum Temperature
33
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday