0 items

Watts FNPT x MNPT Float Valve

WAT0

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze body
  • Machined flange
  • Replaceable seals
  • Serrated arms

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
End Connection 1
Flanged
End Connection 2
Female Threaded
End Connection 3
Plain End
End Connections
FNPT x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
165 psi
Maximum Temperature
180
Recommended Valve Application
Water
Valve Size
1/2 in
Valve Type
Float Valves

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday