0 items

Watts Master Tempering Valve

WLFN170M3CSUT

Valve Size

3/4 in
Starting at $1551.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 45 gallons per minute capacity at 45 PSID
  • Dirt and lime resistant poppet and seat design
  • Paraffin-based thermostat to sense and adjust outlet temperature
  • Vandal resistant locking mechanism to secure temperature setting

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1017
BAA Compliant
Yes
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
180
Valve Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday