Metal Staple
Metal Staple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Staples offer straight shooting and trouble-free usage
- These staples only work with 3/8" and 1/2" Onix, 3/8" and 1/2" RadiantPEX, or 3/8" and 1/2" RadiantPEX-AL(PAP) tubing
- For Onix and PEX/PAP staple guns
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- Package Quantity:
- Pack of 1660
- Product Type:
- Hardware
- Tool Type:
- Staple
- Weight:
- 4.35 lb