Model N36-M1 1/2 in. Brass MNPT 15# 250 Relief Valve

Part #WN36M1D  |  Item #519947  |  Manufacturer Part #0138457

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile
  • Low profile
  • Protective cap
  • Suitable for low pressure steam and water service

Specifications

ANSI Specifications: ANSI Z21.22

CSA Certified: Yes

Collection: Model N36-M1

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

ISO Specifications: ISO 9001-2008

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

Pressure Class: 15#

Recommended Valve Application: Water

Valve Operator: Lever Handle

Valve Size: 1/2 in

Valve Type: Relief Valve