3/8 in. Barbed x 1/2 in. Socket Weld Adapter
Onix 3/8 in. Barbed x 1/2 in. Socket Weld Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sweat Onix Barbs into copper tees or ball valves for easy field manifold construction
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Onix
- Depth:
- 1 in
- End Connection 1:
- Barbed
- End Connection 2:
- Socket Weld
- End Connections:
- Barbed x Socket Weld
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Adapter
- Height:
- 4 in
- Weight:
- 0.25 lb
- Width:
- 6 in