200 ft. Hose

You last purchased this on
 
Watts

Onix 200 ft. Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Onix 200 ft. Hose

  • Fast #
  • Part #W086061200
  • Item #2838030
  • Manufacturer Part #81001560
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No expansion and contraction
  • Easy to install in any weather
  • Highly flexible
  • Warranty: 25 Years
  • Bend radius of 3"
  • Excellent UV resistance
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Onix
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
13-9/10 in
Diameter:
9/25 in
Diameter - Inside 1:
3/8 in
Diameter - Outside:
11/16 in
Height:
5-1/10 in
Insulated:
Yes
Length:
200 ft
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
180
Origin:
Domestic
PipeTubing Size:
3/8 in
Pressure - Maximum:
180 psi
Temperature Range:
70 to 180 Deg F
UL Listed:
No
Wall Thickness:
0.31 in
Weight:
32.1 lb
Width:
15-1/5 in