Watts
Onix 3/8 x 3/8 in. Coupling
Part #W81000611 | Item #3033617 | Manufacturer Part #81000611
Fitting Sizes:
3/8 in x 3/8 inProduct Details
- Use Onix Couplings to make field repairs and connections when necessary
Documents
Specifications
ADA Compliant: No
BAA Compliant: No
Collection: Onix
Color Finish: Brass
Color Finish Category: Brass Tones
Depth: 6-1/10 in
End Connection 1: Barbed
End Connection 2: Socket
End Connections: Barbed x Socket
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in x 3/8 in
Fitting Type: Coupling
Height: 7/10 in
Material: Brass
Weight: 0.35
Width: 4-1/10 in