Onix 1/2 x 3/8 in. Tee Branch Tee

Part #W68400110  |  Manufacturer Part #684001-10

Fitting Sizes:

3/8 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sweat Onix Barbs into copper tees or ball valves for easy field manifold construction

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Onix

Depth: 1 in

End Connection 1: Barbed

End Connection 2: Socket Weld

End Connections: Barbed x Socket Weld

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: Adapter

Height: 4 in

Weight: 0.25

Width: 6 in