0 items

Watts Pressure Vacuum Breaker

W800M4QT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy internal access
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Replaceable seat

SPECIFICATIONS

ANSI Specifications
ANSI 1020
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female Threaded
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Length
6-1/8 in
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
No
Valve Operator
T-Handle
Valve Seat Material
Engineered Plastic
Valve Size
1/2 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday