0 items

Watts Pressurized Expansion Tank

WETSX

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inline and free standing models
  • Pre-charged to 12 psi
  • Rugged flexible butyl diaphragm

SPECIFICATIONS

Application
Commercial, Residential
Capacity
44 gal
Diameter
21 in
End Connection 1
Female Threaded
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
36-3/16 in
Material
Carbon Steel, Rubber
Maximum Pressure
100 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday