11-4/5 x 1 in. Polypropylene Filter Housing and EPDM O-Ring
PWHIB Series 11-4/5 x 1 in. Polypropylene Filter Housing and EPDM O-Ring
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Buttress thread design for superior security
- Full product line for more types, models, pipe fittings and options
- Superior chemical resistance from many aggressive chemicals
- Temperature rated to 100°F/37.8°C
- Cap, sump and top-seated O-rings compress to provide leak proof sealing
- Thick side walls with heavy-duty ribs to provide greater strength
- Heavy-duty construction, made using high-quality grade polypropylene and acrylonitrile styrene (for clear housings)
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Collection:
- PWHIB Series
- Color Finish Name:
- Black/Blue
- Depth:
- 4-18/25 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 11-4/5 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Polypropylene
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 40 to 100 Deg F (4 to 37.8 Deg C)
- UL Listed:
- No
- Weight:
- 7.1 lb