22-4/5 x 1 in. Polypropylene Filter Housing and EPDM O-Ring

You last purchased this on
 
Watts

PWHIB Series 22-4/5 x 1 in. Polypropylene Filter Housing and EPDM O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

PWHIB Series 22-4/5 x 1 in. Polypropylene Filter Housing and EPDM O-Ring

  • Fast #
  • Part #WPWHIB20FF
  • Item #4272412
  • Manufacturer Part #7100269
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Blue housing with black lid
  • Includes pressure relief valve
  • 20 inches long
  • Temperature rated to 100°F/37.8°C
  • Heavy-duty construction, made using high-quality grade polypropylene and acrylonitrile styrene (for clear housings)
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Full product line for more types, models, pipe fittings and options
  • 1 in port connection
  • Cap, sump and top-seated O-rings compress to provide leak proof sealing
  • Requires Certification

Specifications

Collection:
PWHIB Series
Color Finish Name:
Black/Blue
Depth:
4-18/25 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
22-4/5 in
Material:
Plastic, Rubber
Material Type:
EPDM, Polypropylene
NSF Certified:
No
Pressure - Maximum:
100 psi
Temperature Range:
40 to 100 Deg F (4 to 37.8 Deg C)
UL Listed:
No
Weight:
11.7 lb