1/2 in. Inlet/Outlet 2-1/2 in. X 10 in. Blue Filter Housing
PWHP Series 1/2 in. Inlet/Outlet 2-1/2 in. X 10 in. Blue Filter Housing
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Leak proof seal accomplished by compression against a top seated EPDM o-ring
- Integral pressure relief valve for safety when removing housing from lid
- Polypropylene construction for strength and durability
- Thick side walls with heavy-duty ribs for added strength
-
Lead Law Compliant, Not Certified
Specifications
- Collection:
- PWHP Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, EPDM
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 100 psi
- Product Type:
- Filter Housing