Watts

PWMEM Series 2200gpd Commercial Reverse Osmosis Membrane

Part #WPWMEM2200  |  Manufacturer Part #7100187

Flow Rate:

2200 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated up to 2200 gallons per day
  • Spiral wound configuration
  • Polyamide material
  • Used in commercial applications

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

CE Approved: No

Capacity: 2200 gal

Collection: PWMEM Series

Contaminant Removal: [Salt, Trace Metals, Impurities]

Depth: 48-1/2 in

EPA Compliant: No

Flow Rate: 2200 gpd

Height: 6-1/4 in

Lead Law Compliance Level: Compliant Not Certified

NSF Certified: No

Type: Osmosis Membrane

UL Listed: No

Weight: 6.8

Width: 6 in