Watts Radiant

1/2 in. Copper Crimp Ring 100 Pack

Part #W81001075  |  Manufacturer Part #81001075

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For securing PEX to brass crimp fittings

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Depth: 7 in

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

FM Approved: No

Fits Pipe Size: 1/2 in

GSA Approved: No

Height: 1-1/10 in

IAPMO Listed: No

Material: Copper

NSF Certified: No

Package Quantity: Pack of 100

Weight: 1.25

Width: 6 in