1/2 in. x 200 ft. Onix EPDM Radiant Tube Coil
Radiant 1/2 in. x 200 ft. Onix EPDM Radiant Tube Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No expansion and contraction
- Easy to install in any weather
- Highly flexible
- Bend radius: 4"
- Excellent UV resistance
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20 in
- Diameter - Outside:
- 7/8 in
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Length:
- 200 ft
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 180 psi
- Temperature Range:
- 70 to 180 Deg F
- UL Listed:
- No
- Weight:
- 60 lb
- Width:
- 17 in