Onix 1/2 in. x 600 ft. Onix EPDM Radiant Tube Coil

Part #W81001590  |  Item #3026514  |  Manufacturer Part #81001590

$ 2,407.00 EACH
(Pricing is for 600 ft)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highly flexible
  • No expansion and contraction
  • Easy to install in any weather
  • Excellent UV resistance

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Onix

Color Finish: Black

Color Finish Category: Blacks

IAPMO Listed: Yes

Length: 600 ft

Material: Rubber

Material Type: EPDM

Maximum Pressure: 180 psi

Maximum Temperature: 180

Outside Diameter: 7/8 in

Pipe Tubing Size: 1/2 in

Temperature Range: 70 to 180 Deg F

UL Listed: No

Weight: 131.2