300 ft. x 1 in. Plastic Tubing in Orange
Radiant 300 ft. x 1 in. Plastic Tubing in Orange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-1281-2005
- BAA Compliant:
- No
- Collection:
- Radiant
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- IAPMO Listed -:
- Yes
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Cross-Linked Polyethylene
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 73 to 200 Deg F
- UL Listed:
- No
- Weight:
- 76 lb