Watts RadiantPEX-AL® 1/2 x 1/2 in. Compression x Male Sweat Adapter

W81010731

Manufacturer Part #: 81010731

Fitting Sizes

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Radiant PEX-Al

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
RadiantPEX-AL®
Depth
1 in
End Connection 2
Socket
End Connections
Compression x Socket
Fitting Size 2
1/2 in
Fitting Type
Adapter
Height
7 in
IAPMO Listed
No
NSF Certified
No
Weight
1.6
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday