1/2 in. Brass PEX Compression x 3/4 in. MPT Adapter
RadiantPEX-AL® 1/2 in. Brass PEX Compression x 3/4 in. MPT Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- No
- Collection:
- RadiantPEX-AL®
- End Connection 1:
- PEX Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Weight:
- 1.95 lb