3/4 in. Compression x Male Sweat FTG Adapter
RadiantPEX-AL® 3/4 in. Compression x Male Sweat FTG Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Carries the UPC certification mark, as approved by the International Association of Plumbing and Mechanical Officials (IAPMO)
- Compression fittings are designed to be used in radiant heating and snow melting applications, with water or water/ glycol solutions
- Manufactured in accordance with American society for Testing and Materials (ASTM) F-1281-06
- No other tubing type may be used
- Compression fittings are designed to be used solely with RadiantPEX-AL tubing
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- RadiantPEX-AL®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1-1/2 in
- End Connection 1:
- Press
- End Connection 2:
- Socket Weld
- End Connections:
- Press x Socket Weld
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Height:
- 9 in
- Material:
- Brass
- Weight:
- 3.35 lb
- Width:
- 7 in