Watts RadiantPEX-AL® 3/4 x 3/4 in. Compression x MPT Adapter

W81008110

Manufacturer Part #: 81008110

Fitting Sizes

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Radiant PEX-Al

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
RadiantPEX-AL®
Depth
2 in
End Connection 2
Male Threaded
End Connections
Compression x Male Threaded
Fitting Size 2
3/4 in
Fitting Type
Adapter
Height
9 in
IAPMO Listed
No
NSF Certified
No
Weight
3.45
Width
7 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday