Watts RadiantPEX-AL® 3/8 in. Compression Coupling

W81011141

Manufacturer Part #: 81011141

Fitting Sizes

3/8 in x 3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
RadiantPEX-AL®
Depth
1 in
End Connection 2
Compression
End Connections
Compression
Fitting Size 2
3/8 in
Fitting Type
Coupling
Height
7 in
IAPMO Listed
No
NSF Certified
No
Weight
1.9
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday