5/8 in. Compression Brass Coupling

You last purchased this on
 
Watts

RadiantPEX-AL® 5/8 in. Compression Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

RadiantPEX-AL® 5/8 in. Compression Brass Coupling

  • Fast #
  • Part #W81008116
  • Item #3257716
  • Manufacturer Part #81008116
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
RadiantPEX-AL®
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
1-3/5 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight, Coupling
Height:
7 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Weight:
3.55 lb
Width:
6 in