5/8 x 3/4 in. Compression x Female Sweat Copper Adapter
RadiantPEX-AL® 5/8 x 3/4 in. Compression x Female Sweat Copper Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Carries the UPC certification mark, as approved by the International Association of Plumbing and Mechanical Officials (IAPMO)
- Compression fittings are designed to be used in radiant heating and snow melting applications, with water or water/ glycol solutions
- Manufactured in accordance with American society for Testing and Materials (ASTM) F-1281-05
- No other tubing type may be used
- Compression fittings are designed to be used solely with RadiantPEX-AL tubing
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- RadiantPEX-AL®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1 in
- End Connection 1:
- Copper Press
- End Connection 2:
- Female Sweat
- End Connections:
- Copper Press x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Adapter
- Height:
- 7 in
- Material:
- Copper
- NSF Certified:
- No
- Weight:
- 2.1 lb
- Width:
- 6 in