Watts
Raleigh 1-1/2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Part #WLF009M2QTJ | Item #3920872 | Manufacturer Part #0391006
Valve Size
Product Details
- Single access cover and modular check construction for ease of maintenance
- Top entry - all internals immediately accessible
- Captured springs for safe maintenance
- Internal relief valve for reduced installation clearances
- Replaceable seats for economical repair
- Large body passages provides low pressure drop
- Compact, space saving design
- No special tools required for servicing
- Lead-Free
Specifications
ANSI Specifications: ANSI 61 Annex G
ASSE Standards: ASSE 1013
AWWA Specifications: AWWA C-511
Application: Health Hazard
BAA Compliant: Yes
CSA Certified: CSA B64.4
Collection: Raleigh
Color Finish: Old Bronze
Color Finish Category: Bronze Tones
Diameter: 31 in
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: No
Height: 10-1/2 in
High Pressure: 175
IAPMO Listed: Yes
Installation Type: Wall Mount
Lead Law Compliant: Yes
Length: 17-7/8 in
Material: Steel
Maximum Pressure: 175 psi
Maximum Temperature: 180
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF 61G
Power Source: Electric
Recommended Valve Application: Water
Type: C25304OBWG
UL Listed: Yes
Valve Body Material: Cast Bronze
Valve Body Style: Inline
Valve Disc Material: [Silicone, Rubber]
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: Plastic
Valve Size: 1-1/2 in
Valve Type: Reduced Pressure Zone Assembly
Weight: 16
Width: 31 in